- Roll Pin Punch
- 3/8 in Tip
- 6 in Long
| Length | 6 in |
| Hex Size | 1/2 in |
| Tip Size | 3/8 in |
| Punch Type | Roll Pin |
| Weight | 0.22 LB |
| EAN or UPC | 781412702767 |
| NSN Number | 5120-01-335-1448 |
| Length | 6 in |
| Hex Size | 1/2 in |
| Tip Size | 3/8 in |
| Punch Type | Roll Pin |
| Weight | 0.22 LB |
| EAN or UPC | 781412702767 |
| NSN Number | 5120-01-335-1448 |