- Cold Chisel
- 1/4" Width of Cut x 4 3/4" Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Wear safety goggles
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
| Length | 4 3/4 in |
| Applicable Materials | Most Materials |
| Tip Type | Straight |
| Chisel Type | Cold |
| Material | Alloy Steel |
| Width of Cut | 1/4 in |
| Hex Size | 1/4 in |
| Stock Shape | Hex |
| Weight | 0.07 LB |
| EAN or UPC | 781412703016 |
| NSN Number | 5110-01-434-9876 |

