- Cold Chisel
- 3/8" Width of Cut x 5 1/4" Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Lubrication required
| Chisel Type | Cold |
| Applicable Materials | Most Materials |
| Stock Shape | Hex |
| Width of Cut | 3/8 in |
| Hex Size | 5/16 in |
| Material | Alloy Steel |
| Length | 5 1/4 in |
| Tip Type | Straight |
| Weight | 0.115 LB |
| EAN or UPC | 781412703054 |
| NSN Number | 5110-01-434-9869 |

