- Cold Chisel
- 7/16" Width of Cut x 5 1/2" Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Tip Type | Straight |
| Applicable Materials | Most Materials |
| Hex Size | 3/8 in |
| Length | 5 1/2 in |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Width of Cut | 7/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412703078 |
| NSN Number | 5110-01-434-9880 |

