- Cold Chisel
- 1/2" Width of Cut x 6" Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Do not exceed specified torque ranges on fastener or torque wrench
- Periodic calibration is necessary to maintain accuracy
- should be done at least once a year or every 10,000 torque applications
- Never use on cheater bars
| Hex Size | 3/8 in |
| Stock Shape | Hex |
| Tip Type | Straight |
| Applicable Materials | Most Materials |
| Length | 6 in |
| Chisel Type | Cold |
| Width of Cut | 1/2 in |
| Material | Alloy Steel |
| Weight | 0.19 LB |
| EAN or UPC | 781412703092 |
| NSN Number | 5110-01-434-9871 |

