- 7" Length
- 5/8" Hex Size
- 3/4" Cut Width
- Standard Chisel
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Width of Cut | 3/4 in |
| Chisel Type | Cold |
| Hex Size | 5/8 in |
| Length | 7 in |
| Weight | 0.59 LB |
| EAN or UPC | 781412703139 |
| NSN Number | 5110-01-434-9884 |

