- 7 1/2" Length
- 3/4" Hex Size
- 7/8" Cut Width
- Standard Chisel
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Chisel Type | Cold |
| Hex Size | 3/4 in |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Weight | 0.905 LB |
| EAN or UPC | 781412703153 |
| NSN Number | 5110-01-434-9873 |

