- Cold Chisel
- 1 1/8" Width of Cut x 8" Long
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Applicable Materials | Most Materials |
| Chisel Type | Cold |
| Length | 8 in |
| Stock Shape | Hex |
| Hex Size | 7/8 in |
| Material | Alloy Steel |
| Tip Type | Straight |
| Width of Cut | 1 1/8 in |
| Weight | 1.32 LB |
| EAN or UPC | 781412703191 |
| NSN Number | 5110-01-434-9697 |

