- 3/8" Wide Cut
- 5/16" Hex
- 5 1/2" Long
- Cold Chisel
| Length | 5 1/2 in |
| Width of Cut | 3/8 in |
| Hex Size | 5/16 in |
| Chisel Type | Cold |
| Weight | 0.12 LB |
| EAN or UPC | 781412703252 |
| NSN Number | 5110-01-335-1417 |
| Length | 5 1/2 in |
| Width of Cut | 3/8 in |
| Hex Size | 5/16 in |
| Chisel Type | Cold |
| Weight | 0.12 LB |
| EAN or UPC | 781412703252 |
| NSN Number | 5110-01-335-1417 |