- 1/2" Wide Cut
- 7/16" Hex
- 6" Long
- Cold Chisel
| Chisel Type | Cold |
| Width of Cut | 1/2 in |
| Hex Size | 7/16 in |
| Length | 6 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412703290 |
| NSN Number | 5110-01-335-1418 |
| Chisel Type | Cold |
| Width of Cut | 1/2 in |
| Hex Size | 7/16 in |
| Length | 6 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412703290 |
| NSN Number | 5110-01-335-1418 |