- 5/8" Wide Cut
- 1/2" Hex
- 6 1/2" Long
- Cold Chisel
| Chisel Type | Cold |
| Hex Size | 1/2 in |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 781412703313 |
| NSN Number | 5110-01-335-1419 |
| Chisel Type | Cold |
| Hex Size | 1/2 in |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 781412703313 |
| NSN Number | 5110-01-335-1419 |