- 3/4" Wide Cut
- 5/8" Hex
- 7" Long
- Cold Chisel
| Chisel Type | Cold |
| Width of Cut | 3/4 in |
| Length | 7 in |
| Hex Size | 5/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412703337 |
| NSN Number | 5110-01-335-1420 |
| Chisel Type | Cold |
| Width of Cut | 3/4 in |
| Length | 7 in |
| Hex Size | 5/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412703337 |
| NSN Number | 5110-01-335-1420 |