- 7/8" Wide Cut
- 3/4" Hex
- 7 1/2" Long
- Cold Chisel
| Hex Size | 3/4 in |
| Chisel Type | Cold |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Weight | 0.88 LB |
| EAN or UPC | 781412703351 |
| NSN Number | 5110-01-335-1421 |
| Hex Size | 3/4 in |
| Chisel Type | Cold |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Weight | 0.88 LB |
| EAN or UPC | 781412703351 |
| NSN Number | 5110-01-335-1421 |