- 1" Wide Cut
- 7/8" Hex
- 8" Long
- Cold Chisel
| Hex Size | 7/8 in |
| Length | 8 in |
| Chisel Type | Cold |
| Width of Cut | 1 in |
| Weight | 1.24 LB |
| EAN or UPC | 781412703375 |
| NSN Number | 5110-01-335-1422 |
| Hex Size | 7/8 in |
| Length | 8 in |
| Chisel Type | Cold |
| Width of Cut | 1 in |
| Weight | 1.24 LB |
| EAN or UPC | 781412703375 |
| NSN Number | 5110-01-335-1422 |