- Cold Chisel
- 5/8" Width of Cut x 12" Long
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
| Chisel Type | Cold |
| Stock Shape | Hex |
| Applicable Materials | Most Materials |
| Length | 12 in |
| Width of Cut | 5/8 in |
| Material | Alloy Steel |
| Hex Size | 1/2 in |
| Tip Type | Straight |
| Weight | 0.7 LB |
| EAN or UPC | 781412703474 |
| NSN Number | 5110-01-437-2190 |

