- Cold Chisel
- 1" Width of Cut x 18" Long
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
compliances
- 0
| Applicable Materials | Most Materials |
| Length | 18 in |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Tip Type | Straight |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Hex Size | 7/8 in |
| Weight | 3.22 LB |
| EAN or UPC | 781412703696 |
| NSN Number | 5110-01-434-9626 |

