- 5" Length
- 5/16" Hex Size
- 7/32" Cut Width
- Cape Chisel
| Chisel Type | Cape |
| Length | 5 in |
| Hex Size | 5/16 in |
| Width of Cut | 7/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412703931 |
| NSN Number | 5110-01-434-9588 |
| Chisel Type | Cape |
| Length | 5 in |
| Hex Size | 5/16 in |
| Width of Cut | 7/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412703931 |
| NSN Number | 5110-01-434-9588 |