- 5 1/2" Length
- 3/8" Hex Size
- 1/4" Cut Width
- Cape Chisel
| Length | 5 1/2 in |
| Hex Size | 3/8 in |
| Width of Cut | 1/4 in |
| Chisel Type | Cape |
| Weight | 0.16 LB |
| EAN or UPC | 781412703955 |
| NSN Number | 5110-01-434-9632 |
| Length | 5 1/2 in |
| Hex Size | 3/8 in |
| Width of Cut | 1/4 in |
| Chisel Type | Cape |
| Weight | 0.16 LB |
| EAN or UPC | 781412703955 |
| NSN Number | 5110-01-434-9632 |