- 6" Length
- 3/8" Hex Size
- 5/16" Cut Width
- Cape Chisel
| Hex Size | 3/8 in |
| Chisel Type | Cape |
| Width of Cut | 5/16 in |
| Length | 6 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412703979 |
| NSN Number | 5110-00-197-9497, 5110-01-434-9629 |
| Hex Size | 3/8 in |
| Chisel Type | Cape |
| Width of Cut | 5/16 in |
| Length | 6 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412703979 |
| NSN Number | 5110-00-197-9497, 5110-01-434-9629 |