- 6 1/2" Length
- 1/2" Hex Size
- 3/8" Cut Width
- Cape Chisel
| Hex Size | 1/2 in |
| Chisel Type | Cape |
| Length | 6 1/2 in |
| Width of Cut | 3/8 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412703993 |
| NSN Number | 5110-00-222-2128, 5110-01-434-9595 |
| Hex Size | 1/2 in |
| Chisel Type | Cape |
| Length | 6 1/2 in |
| Width of Cut | 3/8 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412703993 |
| NSN Number | 5110-00-222-2128, 5110-01-434-9595 |