- 5" Length
- 3/8" Hex Size
- 3/16" Cut Width
- Diamond Point Chisel
| Chisel Type | Diamond Point |
| Width of Cut | 3/16 in |
| Hex Size | 3/8 in |
| Length | 5 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412704211 |
| NSN Number | 5110-01-434-9602 |
| Chisel Type | Diamond Point |
| Width of Cut | 3/16 in |
| Hex Size | 3/8 in |
| Length | 5 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412704211 |
| NSN Number | 5110-01-434-9602 |