- 6" Length
- 1/2" Hex Size
- 5/16" Cut Width
- Diamond Point Chisel
| Width of Cut | 5/16 in |
| Hex Size | 1/2 in |
| Chisel Type | Diamond Point |
| Length | 6 in |
| Weight | 0.32 LB |
| EAN or UPC | 781412704259 |
| NSN Number | 5110-01-434-9654 |
| Width of Cut | 5/16 in |
| Hex Size | 1/2 in |
| Chisel Type | Diamond Point |
| Length | 6 in |
| Weight | 0.32 LB |
| EAN or UPC | 781412704259 |
| NSN Number | 5110-01-434-9654 |