- 6 1/2" Length
- 5/8" Hex Size
- 3/8" Cut Width
- Diamond Point Chisel
| Width of Cut | 3/8 in |
| Length | 6 1/2 in |
| Hex Size | 5/8 in |
| Chisel Type | Diamond Point |
| Weight | 0.54 LB |
| EAN or UPC | 781412704273 |
| NSN Number | 5110-00-223-1079, 5110-01-434-9611 |
| Width of Cut | 3/8 in |
| Length | 6 1/2 in |
| Hex Size | 5/8 in |
| Chisel Type | Diamond Point |
| Weight | 0.54 LB |
| EAN or UPC | 781412704273 |
| NSN Number | 5110-00-223-1079, 5110-01-434-9611 |