- Cape Chisel
- 5/16" Width of Cut x 6" Long
| Stock Shape | Hex |
| Width of Cut | 5/16 in |
| Applicable Materials | Most Materials |
| Chisel Type | Cape |
| Length | 6 in |
| Hex Size | 3/8 in |
| Material | Alloy Steel |
| Tip Type | Cape |
| Weight | 0.18 LB |
| EAN or UPC | 781412704518 |
| NSN Number | 5110-00-222-2118, 5110-01-434-9172 |

