- Cape Chisel
- 3/8" Width of Cut x 6 1/2" Long
| Chisel Type | Cape |
| Applicable Materials | Most Materials |
| Hex Size | 1/2 in |
| Width of Cut | 3/8 in |
| Material | Alloy Steel |
| Length | 6 1/2 in |
| Tip Type | Cape |
| Stock Shape | Hex |
| Weight | 0.32 LB |
| EAN or UPC | 781412704532 |
| NSN Number | 5110-00-222-2119, 5110-01-434-9228 |

