- Rivet Buster Chisel
- 5/8" Width of Cut x 12" Long
| Material | Alloy Steel |
| Chisel Type | Rivet Buster |
| Stock Shape | Hex |
| Width of Cut | 5/8 in |
| Length | 12 in |
| Hex Size | 5/8 in |
| Tip Type | Flat |
| Weight | 1.08 LB |
| EAN or UPC | 781412704815 |
| NSN Number | 5110-01-434-9174 |
| Material | Alloy Steel |
| Chisel Type | Rivet Buster |
| Stock Shape | Hex |
| Width of Cut | 5/8 in |
| Length | 12 in |
| Hex Size | 5/8 in |
| Tip Type | Flat |
| Weight | 1.08 LB |
| EAN or UPC | 781412704815 |
| NSN Number | 5110-01-434-9174 |