- 14" Length
- 1/2" Hex Size
features
- Made in USA
compliances
- 0
| Length | 14 in |
| Hex Size | 1/2 in |
| Blade Length | N/A |
| Weight | 0.69 LB |
| EAN or UPC | 781412705010 |
| NSN Number | 5120-01-434-9230 |
| Length | 14 in |
| Hex Size | 1/2 in |
| Blade Length | N/A |
| Weight | 0.69 LB |
| EAN or UPC | 781412705010 |
| NSN Number | 5120-01-434-9230 |