- 16" Length
- 5/8" Hex Size
features
- Made in USA
compliances
- 0
| Hex Size | 5/8 in |
| Blade Length | N/A |
| Length | 16 in |
| Weight | 1.215 LB |
| EAN or UPC | 781412705034 |
| NSN Number | 5120-01-434-9235 |
| Hex Size | 5/8 in |
| Blade Length | N/A |
| Length | 16 in |
| Weight | 1.215 LB |
| EAN or UPC | 781412705034 |
| NSN Number | 5120-01-434-9235 |