- 24" Length
- 3/4" Hex Size
features
- Made in USA
compliances
- 0
| Length | 24 in |
| Hex Size | 3/4 in |
| Blade Length | N/A |
| Weight | 3.08 LB |
| EAN or UPC | 781412705058 |
| NSN Number | 5120-01-434-9229 |
| Length | 24 in |
| Hex Size | 3/4 in |
| Blade Length | N/A |
| Weight | 3.08 LB |
| EAN or UPC | 781412705058 |
| NSN Number | 5120-01-434-9229 |