- 30" Length
- 7/8" Hex Size
features
- Made in USA
compliances
- 0
| Length | 30 in |
| Hex Size | 7/8 in |
| Blade Length | N/A |
| Weight | 4.925 LB |
| EAN or UPC | 781412705072 |
| NSN Number | 5120-01-434-9177 |
| Length | 30 in |
| Hex Size | 7/8 in |
| Blade Length | N/A |
| Weight | 4.925 LB |
| EAN or UPC | 781412705072 |
| NSN Number | 5120-01-434-9177 |