- 46" Length
- 7/8" Hex Size
compliances
- 0
| Length | 46 in |
| Hex Size | 7/8 in |
| Blade Length | N/A |
| Weight | 7.33 LB |
| EAN or UPC | 781412705096 |
| NSN Number | 5120-01-434-9238 |
| Length | 46 in |
| Hex Size | 7/8 in |
| Blade Length | N/A |
| Weight | 7.33 LB |
| EAN or UPC | 781412705096 |
| NSN Number | 5120-01-434-9238 |