- 54" Length
- 1 1/16" Hex Size
compliances
- 0
| Blade Length | N/A |
| Hex Size | 1 1/16 in |
| Length | 54 in |
| Weight | 10.45 LB |
| EAN or UPC | 781412705119 |
| NSN Number | 5120-00-637-2199, 5120-01-434-9232 |
| Blade Length | N/A |
| Hex Size | 1 1/16 in |
| Length | 54 in |
| Weight | 10.45 LB |
| EAN or UPC | 781412705119 |
| NSN Number | 5120-00-637-2199, 5120-01-434-9232 |