Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rolling Head Pry Bar

70-521

Rolling Head Pry Bar
Item #101724341
  • 18" Length
  • 5/8" Hex Size
Rolling Head Pry Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18" Length
  • 5/8" Hex Size

features

  • Made in USA

compliances

  • 0
Length 18 in
Blade Length N/A
Hex Size 5/8 in
Weight 1.54 LB
EAN or UPC 781412705218
NSN Number 5120-01-434-9221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison