- 25" Length
- 1/2" Hex Size
- 11/16" Tip Size
| Length | 25 in |
| Hex Size | 1/2 in |
| Blade Length | 18 in |
| Tip Size | 11/16 in |
| Weight | 1.655 LB |
| EAN or UPC | 781412705355 |
| NSN Number | 5120-01-434-9226 |
| Length | 25 in |
| Hex Size | 1/2 in |
| Blade Length | 18 in |
| Tip Size | 11/16 in |
| Weight | 1.655 LB |
| EAN or UPC | 781412705355 |
| NSN Number | 5120-01-434-9226 |