- 36" Length
- 5/8" Hex Size
- 1" Tip Size
| Hex Size | 5/8 in |
| Tip Size | 1 in |
| Blade Length | 28 in |
| Length | 36 in |
| Weight | 3.75 LB |
| EAN or UPC | 781412705393 |
| NSN Number | 5120-01-434-9224 |
| Hex Size | 5/8 in |
| Tip Size | 1 in |
| Blade Length | 28 in |
| Length | 36 in |
| Weight | 3.75 LB |
| EAN or UPC | 781412705393 |
| NSN Number | 5120-01-434-9224 |