- 20 Pieces
- Punch Set
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
includes
- 19 assorted length punches in vinyl roll
- Punch sizes: 3/32", 1/8", 5/32", 3/16", 1/4", 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 5/16", 1/8", 3/16" and 1/4"
- Center punch sizes: 3/8", 1/2" and 3/8"
caution
- Never use hand sockets on power or impact applications
| Package Type | Vinyl Roll |
| No. of Pieces | 20 |
| Set Includes | 29-401, Vinyl Roll, 70-000, Holder, 70-197, 1/4" Point Diameter, 70-193, 3/16" Point Diameter, 70-18 |
| Weight | 5.3 LB |
| EAN or UPC | 781412705508 |

