- 7 Piece
- Pin Punch Set
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
includes
- Vinyl roll
caution
- Do not over tighten
- Select proper size clamp for the job
- Determine the weight of the plate to be lifted
- Do not exceed the working load limit
- Plate thickness must be within grip range shown on clamp
| No. of Pieces | 7 |
| Set Includes | 70-101, 1/16", 70-103, 3/32", 70-105, 1/8", 70-107, 5/32", 70-109, 3/16", 70-129, 7/32", 70-131, 1/4" |
| Package Type | Vinyl Roll |
| Weight | 1.15 LB |
| EAN or UPC | 781412705546 |
| NSN Number | 5120-01-429-7441, 5120-01-429-7452 |

