- Long Pin Punch
- Tool Steel
- 5 Pieces
features
- Full shank is heat treated to help extend the life of the tool
- Tip is manufactured with reverse taper preventing the tool from binding in the work piece
- Modified parabolic head directs the striking force to the center of the tool for greater resistance to mushrooming and chipping
- Hex stock reduces the tendency to roll on a work surface
- Forged using tough, shock-resistant, domestically produced tool steel
includes
- 5/32", 3/16", 7/32", 1/4", 5/16"
| Punch Type | Long Pin |
| No. of Pieces | 5 |
| Package Type | Pouch |
| Weight | 1.18 LB |
| EAN or UPC | 781412705560 |
| NSN Number | 5120-01-429-7439 |

