- Roll Pin Punch Set
- 7 Pcs
features
- Full shank is heat treated to help extend the life of the tool
- Modified parabolic head directs the striking force to the center of the tool for greater resistance to mushrooming and chipping
- Hex stock reduces the tendency to roll on a work surface
- Tip is manufactured with reverse taper preventing the tool from binding in the work piece
- Forged using tough, shock-resistant, domestically produced tool steel
includes
- 1/16", 3/32", 1/8", 5/32", 3/16", 7/32" and 1/4"
| Package Type | Vinyl Roll |
| Punch Type | Roll Pin |
| No. of Pieces | 7 |
| Weight | 0.68 LB |
| EAN or UPC | 781412705577 |
| NSN Number | 5120-01-429-7444 |

