- Drift Punch Set
- 5 Pc
features
- Full shank is heat treated to help extend the life of the tool
- Modified parabolic head directs the striking force to the center of the tool for greater resistance to mushrooming and chipping
- Hex stock reduces the tendency to roll on a work surface
- Tip is manufactured with reverse taper preventing the tool from binding in the work piece
- Forged using tough, shock-resistant, domestically produced tool steel
includes
- 1/8"
- 3/16", 7/32", 1/4" and 5/16"
| Punch Type | Drift |
| No. of Pieces | 5 |
| Package Type | Vinyl Roll |
| Weight | 2.72 LB |
| EAN or UPC | 781412705591 |
| NSN Number | 5120-01-429-7425, 5120-01-429-7449 |

