- Chisel Set
- Tool Steel Cold
- 5 Pcs.
features
- Full shank is heat treated to help extend the life of the tool
- Cutting edges are ground to precise angles, providing efficient cutting and long life
- Modified parabolic head directs the striking force to the center of the tool for greater resistance to mushrooming and chipping
- Hex stock fits more securely in cold chisel holder and also reduces the tendency to roll on a work surface
- Black oxide finish with two polished panels allows easily identifiable size markings and "Wear Safety Goggles" warning
- Forged using tough, shock-resistant, domestically produced tool steel
includes
- 3/8", 1/2", 5/8", 3/4" and 7/8"
| Type | Chisel |
| No. of Pieces | 5 |
| Set Includes | Vinyl Roll |
| Weight | 2.64 LB |
| EAN or UPC | 781412705607 |

