- 7 Piece
- Cold Chisel Set
- 5/16" to 7/8" Wide Cuts
- w/Vinyl Roll
features
- Cutting edges are ground to precise angles, providing efficient cutting and long life
- Modified parabolic head directs the striking force to the center of the tool for greater resistance to mushrooming and chipping
- Black oxide finish with two polished panels allows easily identifiable size markings and "Wear Safety Goggles" warning
- Hex stock fits more securely in cold chisel holder and also reduces the tendency to roll on a work surface
- Made in USA
caution
- Lubrication required
| Set Includes | 70-309, 1/2" Chisel, 70-307, 7/16" Chisel, 70-303, 5/16" Chisel, 70-313, 3/4" Chisel, 70-311, 5/8" Chisel, 70-305, 3/8" Chisel, 70-315, 7/8" Chisel |
| No. of Pieces | 7 |
| Type | Cold Chisel Set |
| Weight | 2.78 LB |
| EAN or UPC | 781412705621 |

