- 10 Pieces
- Cold Chisel Set
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8", 1", 1 1/8"
- Vinyl roll
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Type | Cold Chisel Set |
| Set Includes | 70-319, 1 1/8", 70-301, 1/4", 70-303, 5/16", 70-305, 3/8", 70-307, 7/16", 70-309, 1/2", 70-311, 5/8", 70-313, 3/4", 70-315, 7/8", 70-317, 1" |
| No. of Pieces | 10 |
| Weight | 5.5 LB |
| EAN or UPC | 781412705638 |
| NSN Number | 5110-01-434-9240 |

