- 6 Pieces
- Cold Chisel Set
description
- Cutting edges are ground to precise angles, providing efficient cutting and long life.
features
- Reverse taper tip
- Heat-treated shank
- Parabolic head
- Hex stock
- Black oxide finish
- Made in USA
includes
- Vinyl roll
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Type | Cold Chisel Set |
| No. of Pieces | 5 |
| Set Includes | 70-303, 5/16", 70-305, 3/8", 70-307, 7/16", 70-309, 1/2", 70-311, 5/8", 29-407, Vinyl Roll |
| Weight | 1.16 LB |
| EAN or UPC | 781412705645 |
| NSN Number | 5110-01-429-7447 |

