- 12 Pieces
- Punch & Chisel Set
features
- Made in USA
includes
- Starting punches: 1/16", 1/8", 3/16"
- Pin punches: 3/32", 1/8", 3/16"
- Center punch: 3/8"
- Diamond point chisel: 3/16"
- Cape chisel: 7/32"
- Cold chisels: 5/16", 7/16", 1/2"
- Vinyl roll
| Set Includes | 29-404, Vinyl Roll, 70-421, 3/16" Chisel, 70-393, 7/32" Chisel, 70-309, 1/2" Chisel, 70-307, 7/16" Chisel, 70-303, 5/16" Chisel, 70-103, 3/32" Punch-Pin, 70-105, 1/8" Punch-Pin, 70-109, 3/16" Punch-Pin, 70-153, 1/16" Punch-Solid, 70-157, 1/8" Punch-Solid, 70-161, 3/16" Punch-Solid, 70-235, 3/8" Hex |
| Package Type | Vinyl Roll |
| No. of Pieces | 12 |
| Weight | 1.64 LB |
| EAN or UPC | 781412705652 |
| NSN Number | 5180-01-437-2026 |

