- 0.0015" Thickness
- 3 5/16" Length
- 1/2" Width
| Length | 3 5/16 in |
| Blade Thickness | 0.0015 in |
| Blade Width | 0.5 in |
| Material | Steel |
| Weight | 0.01 LB |
| Length | 3 5/16 in |
| Blade Thickness | 0.0015 in |
| Blade Width | 0.5 in |
| Material | Steel |
| Weight | 0.01 LB |