Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Armstrong Tool70-604

70-604

Short Feeler Gages
Item #102603228
  • 0.0040" Thickness
  • 3 5/16" Length
  • 1/2" Width
Armstrong Tool70-604
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.0040" Thickness
  • 3 5/16" Length
  • 1/2" Width
Blade Thickness 0.004 in
Blade Width 0.5 in
Length 3 5/16 in
Material Steel
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison