Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Armstrong Tool70-726

70-726

Long Feeler Gages
Item #102604463
  • 0.0260" Thickness
  • 12" Length
  • 1/2" Width
Armstrong Tool70-726
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.0260" Thickness
  • 12" Length
  • 1/2" Width
Blade Thickness 0.026 in
Material Steel
Length 12 in
Blade Width 0.5 in
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison