- Standard Feeler Gage Set
| Style | Fan Blade |
| Blade Size | .002, .003, .004, .005, .010, .015, .006, .007, .008, .012 |
| No. of Pieces | 10 |
| Material | Steel |
| Weight | 0.06 LB |
| NSN Number | 5210-01-355-2129 |
| Style | Fan Blade |
| Blade Size | .002, .003, .004, .005, .010, .015, .006, .007, .008, .012 |
| No. of Pieces | 10 |
| Material | Steel |
| Weight | 0.06 LB |
| NSN Number | 5210-01-355-2129 |