- Universal O.H.V. Feeler Gage Set
| Style | Fan Blade |
| Blade Size | .010, .015, .020, .025, .009, .011, .014, .016, .017, .018, .019, .021, .023, .024, .026, .027 |
| No. of Pieces | 16 |
| Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 781412708073 |
| NSN Number | 5210-01-437-3792 |

